3
more

Breaker, 20A, 120/240VAC, 2P, 22kAIC, Stab-In
Item #: 0560297
Cat #: THHQL2120
UPC: 783164117493
$ 159.36 EA
Company wide:
0
in stock
Documents & Guides
Breaker, 20 Amp, 2-Pole, 120/240 Volt AC, 22 kAIC, Stab In
Overview
Breaker, 20 Amp, 2-Pole, 120/240 Volt AC, 22 kAIC, Stab In
Also known as: 783164117493, THHQL2120, ABBTHHQL2120
Specifications
| Poles: | 2 |
| Volts AC: | 120, 240 |
| Amps: | 20 |
| Interrupt Rating AC: | 22 kA |
| Poles: | 2 |
| Amps: | 20 |
| Volts AC: | 120, 240 |
| Interrupt Rating AC: | 22 kA |