270A, Size 5, Full Voltage, Non-Reversing Starter, 480/440VAC Coil

Item #: 0560253

Cat #: A200M5CX

UPC: 786678214450

$ 30782.66 EA
Company wide:
0 in stock
NEMA, Full Voltage, Non-Reversing Starter, A200, 3-Phase Magnetic, Size 5, 3-Pole, Interchangeable Heater Overload Relay, 480/440 Volt AC Coil

Overview

NEMA, Full Voltage, Non-Reversing Starter, A200, 3-Phase Magnetic, Size 5, 3-Pole, Interchangeable Heater Overload Relay, 480/440 Volt AC Coil
Also known as: 786678214450, A200M5CX, CUTA200M5CX

Specifications

Phase: 3
Amps: 270
Poles: 3
Horsepower: 75, 100, 200
Mounting: Surface
Size: 5
Volts AC: 600
Volts AC Control: 480
Phase: 3
Poles: 3
Mounting: Surface
Volts AC: 600
Amps: 270
Horsepower: 75, 100, 200
Size: 5
Volts AC Control: 480