
Power Supply, 5A, 1P, 85-264VAC, 22.5-28.5VDC, DIN Rail Mount
Item #: 0560158
Cat #: SDN524100P
UPC: 783472153190
$ 556.95 EA
Company wide:
25
in stock
Documents & Guides
5 Amp, Power Supply. SDN Series. 1-Phase. Rated Input Volts: 85 - 132 / 176 - 264V AC & 90 - 375V DC. Rated Output Volts: 22.5 - 28.5V DC. Rated Output Current: 5 Amps. H x W x D: 4.88" x 2.56" x 4.55". NEC Class 2 / DeviceNet.
Overview
5 Amp, Power Supply. SDN Series. 1-Phase. Rated Input Volts: 85 - 132 / 176 - 264V AC & 90 - 375V DC. Rated Output Volts: 22.5 - 28.5V DC. Rated Output Current: 5 Amps. H x W x D: 4.88" x 2.56" x 4.55". NEC Class 2 / DeviceNet.
The SDN DIN Rail power supplies provide industry leading performance. Sag Immunity, transient suppression and noise tolerant, the SDN series ensures compatibility in demanding applications. Power factor correction to meet European directives, hazardous location approvals and optional redundant accessories allow the SDN series to be used in a wide variety of applications. Wide operation temperature range, high tolerance to shock and vibration and reliable design make the SDN series the preferred choice of users.
Also known as: 783472153190, SDN524100P, SOLSDN524100P
Specifications
| Amps: | 5 |
| Mounting: | DIN Rail |
| Phase: | 1 |
| Wattage: | 120 |
| Volts AC Range: | 176 - 264, 85 - 132 |
| Volts DC Range: | 90 - 375, 22.500 - 28.500 |
| Amps: | 5 |
| Phase: | 1 |
| Volts AC Range: | 176 - 264, 85 - 132 |
| Mounting: | DIN Rail |
| Wattage: | 120 |
| Volts DC Range: | 90 - 375, 22.500 - 28.500 |