250 Amps, 32 VDC, Automotive Fuses

Item #: 0560137

Cat #: CNL250

UPC: 079458008845

$ 153.64 EA
Company wide:
0 in stock
Documents & Guides
250 Amps, 32 VDC, Automotive Fuses Stud Mounted Limiter, Bolt Down, Fast-Acting Fuse

Overview

250 Amps, 32 VDC, Automotive Fuses Stud Mounted Limiter, Bolt Down, Fast-Acting Fuse

Features & Benefits: Window shows fuse status; 2,500 A interrupting rating; Compact size saves space; RoHS compliant and lead free. Lift trucks, scissor lifts, pallet movers, and other low voltage battery operated equipment used to move hazardous materials.

Also known as: 079458008845, CNL250, LFUCNL250

Specifications

Amps: 250
Speed: Fast Acting
Class: Lift-Truck Type
Standards: California Proposition 65
Mounting: Bolt In
Interrupt Rating DC: 2.500 kA
Amps: 250
Class: Lift-Truck Type
Mounting: Bolt In
Speed: Fast Acting
Standards: California Proposition 65
Interrupt Rating DC: 2.500 kA