PROX, INDUCTIVE, 12MM, 2MM RANGE, AC/DC, 3 PIN MICRO QD

Item #: 0559969

Cat #: NI15P30AZ3XB213

UPC:

Call for price
Company wide:
0 in stock
Documents & Guides
PROX, INDUCTIVE, 12MM, 2MM RANGE, AC/DC, 3 PIN MICRO QD

Overview

PROX, INDUCTIVE, 12MM, 2MM RANGE, AC/DC, 3 PIN MICRO QD
Also known as: NI15P30AZ3XB213, TURNI15P30AZ3XB213

Specifications

No Specifications Available