Enclosed NEMA Lighting Contactor

Item #: 0559820

Cat #: ECL03B1AAA

UPC: 782116139675

$ 2491.10 EA
Company wide:
0 in stock
Documents & Guides
Enclosed NEMA Lighting Contactor, Non-combination, Electrically Held, 10-pole, 120 V/60 Hz, 110 V/50 Hz Coil, 45 Mm, 20 Amp, NEMA Type 1, Indoor

Overview

Enclosed NEMA Lighting Contactor, Non-combination, Electrically Held, 10-pole, 120 V/60 Hz, 110 V/50 Hz Coil, 45 Mm, 20 Amp, NEMA Type 1, Indoor
Also known as: 782116139675, ECL03B1AAA, CUTECL03B1AAA

Specifications

IP/NEMA Rating: NEMA 1
Amps: 20
Poles: 10
IP/NEMA Rating: NEMA 1
Poles: 10
Amps: 20