22/4 CL2/CMX Solid Multi-Conductor Brown

Item #: 0559766

Cat #: 962385507

UPC: 029892441470

$ 0.23 FT
Company wide:
0 in stock
Documents & Guides
Security Alarm Wire, 22 AWG, 4-Conductor, CM/CL2/CMX, Non-Plenum, Unshielded, Solid Bare Copper Conductor, 300V, Sunlight Resistant, Jacket Diameter: 0.117", Color: Brown, Coil Length: 500 ft.

Overview

Security Alarm Wire, 22 AWG, 4-Conductor, CM/CL2/CMX, Non-Plenum, Unshielded, Solid Bare Copper Conductor, 300V, Sunlight Resistant, Jacket Diameter: 0.117", Color: Brown, Coil Length: 500 ft.
Also known as: 029892441470, 962385507, 224CL2NBNSOLCPX500

Specifications

Color: Brown
Length: 500 ft
Volts AC: 300
Material: Copper
Jacket: Riser
Conductors: 4
Shielding: Unshielded
Color: Brown
Volts AC: 300
Jacket: Riser
Shielding: Unshielded
Length: 500 ft
Material: Copper
Conductors: 4