22/4 CL2/CMX Solid Multi-Conductor White

Item #: 0559765

Cat #: 962385501

UPC: 029892982386

$ 0.15 FT
Company wide:
37,250 in stock
Documents & Guides
Security Alarm Wire, 22 AWG, 4-Conductor, CM/CL2/CMX, Non-Plenum, Unshielded, Solid Bare Copper Conductor, 300V, Sunlight Resistant, Jacket Diameter: 0.117", Color: White, Coil Length: 500 ft.

Overview

Security Alarm Wire, 22 AWG, 4-Conductor, CM/CL2/CMX, Non-Plenum, Unshielded, Solid Bare Copper Conductor, 300V, Sunlight Resistant, Jacket Diameter: 0.117", Color: White, Coil Length: 500 ft.

Solid CMx/CL2 cable combines two important classifications for cabling: CMx, indicating suitability for outdoor or direct burial use, and CL2, signifying that the cable is rated for low-voltage applications, particularly for in-wall installations. This combination makes it a versatile choice for various installations, including outdoor security systems, alarm systems, and general low-voltage wiring applications where direct burial or outdoor exposure is necessary.

Also known as: 029892982386, 962385501, 224CL2NWHSOLCPX500

Specifications

Length: 500 ft
Volts AC: 300
Material: Copper
Color: White
Jacket: Riser
Conductors: 4
Shielding: Unshielded
Length: 500 ft
Material: Copper
Jacket: Riser
Shielding: Unshielded
Volts AC: 300
Color: White
Conductors: 4