20A, 1P, 120/240V, 42 kAIC CB

Item #: 0559758

Cat #: BRHH120

UPC: 786676002769

$ 243.75 EA
Company wide:
1 in stock
20 Amp, 1-Pole, BR Plug-On Circuit Breaker, 42 kAIC, Wire Size #4-1/0, 120/240 VAC.

Overview

20 Amp, 1-Pole, BR Plug-On Circuit Breaker, 42 kAIC, Wire Size #4-1/0, 120/240 VAC.
Also known as: 786676002769, BRHH120, CUTBRHH120

Specifications

Volts AC: 120, 240
Amps: 20
Poles: 1
Family / Style: BR
Interrupt Rating AC: 42 kA
Volts AC: 120, 240
Poles: 1
Interrupt Rating AC: 42 kA
Amps: 20
Family / Style: BR