Br Plug-on Circuit Breaker

Item #: 0559757

Cat #: BRHH350

UPC: 786676003049

$ 1014.85 EA
Company wide:
0 in stock
Br Plug-on Circuit Breaker, 3-pole, 42 Kaic, 50 Amp, Wire Size #14-4, 240 Vac

Overview

Br Plug-on Circuit Breaker, 3-pole, 42 Kaic, 50 Amp, Wire Size #14-4, 240 Vac
Also known as: 786676003049, BRHH350, CUTBRHH350

Specifications

Poles: 3
Volts AC: 120, 240
Family / Style: BR
Amps: 50
Interrupt Rating AC: 42 kA
Poles: 3
Family / Style: BR
Interrupt Rating AC: 42 kA
Volts AC: 120, 240
Amps: 50