HDST, 60 A, NEMA 12/3R, 600 V, 3-pole

Item #: 0559746

Cat #: DH362FDK2WRW

UPC: 782114792094

$ 4819.82 EA
Company wide:
0 in stock
Documents & Guides
Eaton Heavy duty receptacle safety switch, Crouse-Hinds«ARKTITE receptacle, upper window, 60 A, NEMA 12/3R, Painted galvanized steel, Class H, Three-pole, Three-wire, 600 V, Max Hp: 20, 25/ 30, 50 hp (1/3PH @480, 600 V), #14-#2 Cu/Al

Overview

Eaton Heavy duty receptacle safety switch, Crouse-Hinds«ARKTITE receptacle, upper window, 60 A, NEMA 12/3R, Painted galvanized steel, Class H, Three-pole, Three-wire, 600 V, Max Hp: 20, 25/ 30, 50 hp (1/3PH @480, 600 V), #14-#2 Cu/Al

Used for portable power applications such as welders, infrared ovens, batch feeders, conveyors, truck and marine docks these heavy-duty switches are pre-wired and interlocked to polarized receptacles for 3-phase, 3-wire, grounded type power plugs. Receptacles are interlocked to handle mechanisms so that power plugs may not be inserted or removed when the switch is in the ON position.

Also known as: 782114792094, DH362FDK2WRW, CUTDH362FDK2WRW

Specifications

Poles: 3
Volts DC: 250
Mounting: Surface
Volts AC: 600
Amps: 60
IP/NEMA Rating: NEMA 12
Poles: 3
Mounting: Surface
Amps: 60
Volts DC: 250
Volts AC: 600
IP/NEMA Rating: NEMA 12