Ongated Holes On 2 In. Centers

Item #: 0559681

Cat #: P5500T 20PG

UPC: 702316514737

$ 6.92 FT
Company wide:
0 in stock
Documents & Guides
Pst Ps150-eh-20-pg 2&7/16"

Overview

Pst Ps150-eh-20-pg 2&7/16"
Also known as: 702316514737, P5500T 20PG, PSTP5500T20PG

Specifications

Length: 20 ft
Material: Steel
Finish: Pre-Galvanized
Length: 20 ft
Finish: Pre-Galvanized
Material: Steel