Transformer, Dry Type, 9KVA, 480 Delta - 380Y/220, 3PH, NEMA 3R

Item #: 0559625

Cat #: HT79F9AS

UPC: 783472205004

$ 2676.82 EA
Company wide:
0 in stock
9 KVA, 3-Phase, 480 Delta Primary Volts - 380Y/220 Secondary Volts, NEMA 3R, Wall Mount, Shielded Automation Transformer, Encapsulated, 60 Hz, Rolled Steel

Overview

9 KVA, 3-Phase, 480 Delta Primary Volts - 380Y/220 Secondary Volts, NEMA 3R, Wall Mount, Shielded Automation Transformer, Encapsulated, 60 Hz, Rolled Steel

Automation Transformers - Non-Ventilated 50 VA to 45 kVA SolaHD encapsulated transformers are rated for hazardous locations as well as harsh industrial environments. Encapsulation and rugged UL Listed/NEMA Type 3R enclosures protect the transformer from dust, moisture, and provides extra shock and vibration resistance

Also known as: 783472205004, HT79F9AS, SOLHT79F9AS

Specifications

Type: Dry Type Transformer
Volt Amps: 9kVA
Secondary Voltage: 220/380Y
Primary Voltage: 480 Delta
Type: Dry Type Transformer
Secondary Voltage: 220/380Y
Volt Amps: 9kVA
Primary Voltage: 480 Delta