Enclosed Control Accessory

Item #: 0559577

Cat #: C341AE

UPC: 786680000461

Company wide:
0 in stock
Documents & Guides
Control Transformer Kit, 50va, Primary 208/277v, Secondary 120v, 60 Hz

Overview

Control Transformer Kit, 50va, Primary 208/277v, Secondary 120v, 60 Hz
Also known as: 786680000461, C341AE, CUTC341AE

Specifications

Volt Amps: 50
Type: Industrial Control, Transformer
Phase: 1
Secondary Voltage: 120
Primary Voltage: 277
Volt Amps: 50
Phase: 1
Primary Voltage: 277
Type: Industrial Control, Transformer
Secondary Voltage: 120