2' x 2' LED Troffer, 4KL/3500K

Item #: 0559291

Cat #: 2BLT240LADPN100

UPC:

Company wide:
0 in stock
Documents & Guides
LED Low-Profile Recessed Troffer, 2' x 2', Lumens: 4000, CRI: 82, Color Temperature: 3500K, MVOLT, 0-10 Volt Dimming, 6’ Pre-Wire, 3/8” Diameter, 18 Gauge, 1 Circuit, nLight Enabled

Overview

LED Low-Profile Recessed Troffer, 2' x 2', Lumens: 4000, CRI: 82, Color Temperature: 3500K, MVOLT, 0-10 Volt Dimming, 6’ Pre-Wire, 3/8” Diameter, 18 Gauge, 1 Circuit, nLight Enabled

The BLT Best-in-Value Low Profile LED luminaire features a popular center basket design that offers a clean, versatile style and volumetric distribution. High efficacy LED light engines deliver energy savings and low maintenance compared to traditional sources. An extensive selection of configurations and options make the BLT the perfect choice for many lighting applications including schools, offices and other commercial spaces, retail, hospitals and healthcare facilities. The low profile BLT design (2-3/8") also makes it an excellent choice for renovation projects

Also known as: 2BLT240LADPN100, LIT2BLT240LADPN100

Specifications

Mounting: Recessed
Wattage: 32
Length: 2 ft
Color Temperature: 3500 (Neutral White)
Width: 2 ft
Light Technology: LED
Dimmable: Yes
Volts AC Range: 120 - 277
Mounting: Recessed
Length: 2 ft
Width: 2 ft
Dimmable: Yes
Wattage: 32
Color Temperature: 3500 (Neutral White)
Light Technology: LED
Volts AC Range: 120 - 277