
Non-Metallic, Tee Fitting, PN10 Series, 2-11/16" Length, PVC, Ivory
Item #: 0559182
Cat #: PN10F15V
UPC: 786776015997
$ 3.61 EA
Company wide:
3
in stock
Documents & Guides
Non-Metallic, Tee Fitting, PN10 Series. Size: 2-11/16" Length, 5-5/16" Width. PVC, Ivory.
Overview
Non-Metallic, Tee Fitting, PN10 Series. Size: 2-11/16" Length, 5-5/16" Width. PVC, Ivory.
Also known as: 786776015997, PN10F15V, WMDPN10F15V
Specifications
| Color: | Ivory |
| Material: | PVC |
| Length: | 2 11/16 in |
| Color: | Ivory |
| Length: | 2 11/16 in |
| Material: | PVC |