PN10 Raceway Flat Elbow

Item #: 0559180

Cat #: PN10F11V

UPC: 786776190991

$ 2.38 EA
Company wide:
2 in stock
Non-Metallic, 90° Flat Elbow, PN10 Series. Size: 3-11/16" Length. PVC, Ivory.

Overview

Non-Metallic, 90° Flat Elbow, PN10 Series. Size: 3-11/16" Length. PVC, Ivory.

PN10 Series Flat Elbow. For right angle turns on the same surface. 1" (25mm) bend radius.

Also known as: 786776190991, PN10F11V, WMDPN10F11V

Specifications

Length: 3 11/16 in
Color: Ivory
Angle: 90°
Length: 3 11/16 in
Angle: 90°
Color: Ivory