Compression Lug, Copper, 1-Hole, Long Barrel, 2/0 AWG

Item #: 0559140

Cat #: BBLU2/0S1

UPC: 785037215961

$ 9.61 EA
Company wide:
0 in stock
Documents & Guides
Copper Compression Lug with Sight Hole, Conductor Size: 2/0 AWG, Conductor Diameter: .419", 1-Hole Stud, Long Barrel, Stud Diameter: 1/2". For use with Copper Conductors in Grounding, Bonding & Direct Burial Applications, Color Coded Black

Overview

Copper Compression Lug with Sight Hole, Conductor Size: 2/0 AWG, Conductor Diameter: .419", 1-Hole Stud, Long Barrel, Stud Diameter: 1/2". For use with Copper Conductors in Grounding, Bonding & Direct Burial Applications, Color Coded Black
Also known as: 785037215961, BBLU2/0S1, PENBBLU20S1

Specifications

Material: Copper
Color: Black
Mounting: 1-Hole
Volts AC: 600
Allowable Gauge Range: 2/0
Stud Size: 1/2 in
Material: Copper
Mounting: 1-Hole
Allowable Gauge Range: 2/0
Color: Black
Volts AC: 600
Stud Size: 1/2 in