NM TEE FITTING PN05 IVORY

Item #: 0559136

Cat #: PN05F15V

UPC: 786776015591

$ 3.28 EA
Company wide:
33 in stock
PN5 Series T Fitting for branches of raceway running at right angles. 1" (25mm) bend radius. Finish - Ivory

Overview

PN5 Series T Fitting for branches of raceway running at right angles. 1" (25mm) bend radius. Finish - Ivory
Also known as: 786776015591, PN05F15V, WMDPN05F15V

Specifications

Color: Ivory
Length: 2 15/16 in
Material: PVC
Color: Ivory
Material: PVC
Length: 2 15/16 in