PN05 Raceway Flat Elbow

Item #: 0559135

Cat #: PN05F11V

UPC: 786776190878

$ 2.17 EA
Company wide:
13 in stock
Non-Metallic, 90° Flat Elbow, PN05 Series. Size: 2-15/16" Length. PVC, Ivory.

Overview

Non-Metallic, 90° Flat Elbow, PN05 Series. Size: 2-15/16" Length. PVC, Ivory.

Eclipse™ PN03, PN05, and PN10 Series Raceways are single compartment raceways designed for communication or power applications. They are ideal for use in classrooms, offices, and hotel applications, or anywhere a small, low profile raceway is needed. Eclipse PN03, PN05, and PN10 Series Raceways are specifically designed for the workstation. They accept Ortronics® Series II and TracJack® modules, Pass & Seymour® Activate Series inserts, and Wiremold Open System communication modules.

Also known as: 786776190878, PN05F11V, WMDPN05F11V

Specifications

Color: Ivory
Length: 2 15/16 in
Angle: 90°
Color: Ivory
Angle: 90°
Length: 2 15/16 in