PN05 Raceway Cover Clip, PVC, Ivory

Item #: 0559131

Cat #: PN05F06V

UPC: 786776190847

$ 1.90 EA
Company wide:
5 in stock

Overview

Non-Metallic, Cover Clip, PN05 Series. Size: 1" Length. PVC, Ivory.

Eclipse™ PN03, PN05, and PN10 Series Raceways are single compartment raceways designed for communication or power applications. They are ideal for use in classrooms, offices, and hotel applications, or anywhere a small, low profile raceway is needed. Eclipse PN03, PN05, and PN10 Series Raceways are specifically designed for the workstation. They accept Ortronics® Series II and TracJack® modules, Pass & Seymour® Activate Series inserts, and Wiremold Open System communication modules.

Also known as: 786776190847, PN05F06V, WMDPN05F06V

Specifications

Length: 1 in
Color: Ivory
Material: PVC
Length: 1 in
Material: PVC
Color: Ivory