PN03 Raceway

Item #: 0559127

Cat #: PN03L08V

UPC: 786776015430

$ 2.74 FT
Company wide:
392 in stock
Non-Metallic, 1-Piece Raceway, PN03 Series. Size: 8' Length, 13/16" Width, 1/2" Height. PVC, Ivory.

Overview

Non-Metallic, 1-Piece Raceway, PN03 Series. Size: 8' Length, 13/16" Width, 1/2" Height. PVC, Ivory.

Eclipse™ PN03, PN05, and PN10 Series Raceways are single compartment raceways designed for communication or power applications. They are ideal for use in classrooms, offices, and hotel applications, or anywhere a small, low profile raceway is needed. Eclipse PN03, PN05, and PN10 Series Raceways are specifically designed for the workstation. They accept Ortronics® Series II and TracJack® modules, Pass & Seymour® Activate Series inserts, and Wiremold Open System communication modules.

Also known as: 786776015430, PN03L08V, WMDPN03L08V

Specifications

Height: 1/2 in
Length: 8 ft
Color: Ivory
Width: 13/16 in
Material: PVC
Height: 1/2 in
Color: Ivory
Material: PVC
Length: 8 ft
Width: 13/16 in