Non-Metallic, Blank End Fitting, PN03 Series, 11/16" Length, PVC, Ivory

Item #: 0559126

Cat #: PN03F20V

UPC: 786776190816

$ 2.06 EA
Company wide:
3 in stock
Non-Metallic, Blank End Fitting, PN03 Series. Size: 11/16" Length. PVC, Ivory.

Overview

Non-Metallic, Blank End Fitting, PN03 Series. Size: 11/16" Length. PVC, Ivory.

Eclipse™ PN03, PN05, and PN10 Series Raceways are single compartment raceways designed for communication or power applications. They are ideal for use in classrooms, offices, and hotel applications, or anywhere a small, low profile raceway is needed. Eclipse PN03, PN05, and PN10 Series Raceways are specifically designed for the workstation. They accept Ortronics® Series II and TracJack® modules, Pass & Seymour® Activate Series inserts, and Wiremold Open System communication modules.

Also known as: 786776190816, PN03F20V, WMDPN03F20V

Specifications

Length: 11/16 in
Color: Ivory
Length: 11/16 in
Color: Ivory