
Non-Metallic, Internal Elbow, PN03 Series, 2-1/8" Length. PVC, Ivory.
Item #: 0559122
Cat #: PN03F17V
UPC: 786776190786
$ 2.33 EA
Company wide:
11
in stock
Documents & Guides
Non-Metallic, Internal Elbow, PN03 Series. Size: 2-1/8" Length. PVC, Ivory.
Overview
Non-Metallic, Internal Elbow, PN03 Series. Size: 2-1/8" Length. PVC, Ivory.
Eclipse™ PN03, PN05, and PN10 Series Raceways are single compartment raceways designed for communication or power applications. They are ideal for use in classrooms, offices, and hotel applications, or anywhere a small, low profile raceway is needed. Eclipse PN03, PN05, and PN10 Series Raceways are specifically designed for the workstation. They accept Ortronics® Series II and TracJack® modules, Pass & Seymour® Activate Series inserts, and Wiremold Open System communication modules.
Also known as: 786776190786, PN03F17V, WMDPN03F17V
Specifications
| Length: | 2 1/8 in |
| Color: | Ivory |
| Length: | 2 1/8 in |
| Color: | Ivory |