NM TEE FITTING PN03 IVORY

Item #: 0559119

Cat #: PN03F15V

UPC: 786776015232

$ 2.89 EA
Company wide:
20 in stock

Overview

PN3 Series T Fitting for branches of raceway running at right angles. 1" (25mm) bend radius. Finish - Ivory
Also known as: 786776015232, PN03F15V, WMDPN03F15V

Specifications

Color: Ivory
Material: PVC
Length: 2 11/16 in
Color: Ivory
Length: 2 11/16 in
Material: PVC