PN03 Raceway Flat Elbow

Item #: 0559118

Cat #: PN03F11V

UPC: 786776190755

$ 2.33 EA
Company wide:
15 in stock

Overview

Non-Metallic, 90° Flat Elbow, PN03 Series. Size: 2-11/16" Length. PVC, Ivory.

Eclipse™ PN03, PN05, and PN10 Series Raceways are single compartment raceways designed for communication or power applications. They are ideal for use in classrooms, offices, and hotel applications, or anywhere a small, low profile raceway is needed. Eclipse PN03, PN05, and PN10 Series Raceways are specifically designed for the workstation. They accept Ortronics® Series II and TracJack® modules, Pass & Seymour® Activate Series inserts, and Wiremold Open System communication modules.

Also known as: 786776190755, PN03F11V, WMDPN03F11V

Specifications

Color: Ivory
Length: 2 11/16 in
Angle: 90°
Color: Ivory
Angle: 90°
Length: 2 11/16 in