PN03 Raceway Cover Clip

Item #: 0559117

Cat #: PN03F06V

UPC: 786776190724

$ 1.60 EA
Company wide:
41 in stock

Overview

Non-Metallic, Cover Clip, PN03 Series. Size: 1" Length. PVC, Ivory.

Eclipse™ PN03, PN05, and PN10 Series Raceways are single compartment raceways designed for communication or power applications. They are ideal for use in classrooms, offices, and hotel applications, or anywhere a small, low profile raceway is needed. Eclipse PN03, PN05, and PN10 Series Raceways are specifically designed for the workstation. They accept Ortronics® Series II and TracJack® modules, Pass & Seymour® Activate Series inserts, and Wiremold Open System communication modules.

Also known as: 786776190724, PN03F06V, WMDPN03F06V

Specifications

Length: 1 in
Color: Ivory
Material: PVC
Length: 1 in
Material: PVC
Color: Ivory