Straight Partition, 60"

Item #: 0559081

Cat #: WD350-P60

UPC: 786564149910

Company wide:
0 in stock
Documents & Guides
Straight Partition – Used to Separate Services. Includes Assembly Screws for Field Installation, 60 Inch Length

Overview

Straight Partition – Used to Separate Services. Includes Assembly Screws for Field Installation, 60 Inch Length
Also known as: 786564149910, WD350-P60, WMDWD350P60

Specifications

Length: 5 ft
Length: 5 ft