PRSTST 120V RES G PLST LENS

Item #: 0559076

Cat #: 10250T231NC22

UPC: 782113906959

$ 373.94 EA
Company wide:
0 in stock
Documents & Guides
Eaton 10250T pushbutton, Heavy-duty watertight and oiltight Indicating Light, PresTest, Incandescent, Resistor, NEMA 3, 3R, 4, 4X, 12, 13, Green, Plastic, 120 Vac/dc

Overview

Eaton 10250T pushbutton, Heavy-duty watertight and oiltight Indicating Light, PresTest, Incandescent, Resistor, NEMA 3, 3R, 4, 4X, 12, 13, Green, Plastic, 120 Vac/dc

Eaton's 10250T line of 30.5 mm pushbuttons features a heavy-duty zinc die cast construction. Reliability nibs improve contact reliability even under dry circuit and fine dust conditions. In addition, drainage holes prevent the buildup of liquid inside the operator, which can prevent operation in freezing environments.

Also known as: 782113906959, 10250T231NC22, CUT10250T231NC22

Specifications

Color: Green
Type: Indicator, Illuminated
Material: Plastic
Color: Green
Material: Plastic
Type: Indicator, Illuminated