2IN STR LT CORD CONN 1.125-1.375

Item #: 0559031

Cat #: 2573

UPC: 786210025735

Company wide:
0 in stock
Documents & Guides
Liquidtight Strain Relief Cord Connector, 2 Inch, Straight, Cord Range 1.125 to 1.375 Inch, Die Cast Zinc

Overview

Liquidtight Strain Relief Cord Connector, 2 Inch, Straight, Cord Range 1.125 to 1.375 Inch, Die Cast Zinc

Ideal for installations such as robot manufacturers, packaging equipment, machine tool building and other industrial OEM and MRO applications.

Also known as: 786210025735, 2573, THB2573

Specifications

Material: Zinc
Diameter: 2 in
Diameter Range: 1.125 - 1.375 in
Material: Zinc
Diameter Range: 1.125 - 1.375 in
Diameter: 2 in