Encapsulated Industrial Control Transformer 250VA, Volts Primary: 2

Item #: 0559025

Cat #: E250WB

UPC: 783472002467

$ 231.88 EA
Company wide:
16 in stock
Documents & Guides
Encapsulated Industrial Control Transformer 250VA, Volts Primary: 220x440, 230x460, 240x 480, Volts Secondary: 110, 115, 120, Frequency 50/60 HZ/60 HZ, Secondary FuseMidget Cartridge, 13/32 IN x 1-1/2 IN

Overview

Encapsulated Industrial Control Transformer 250VA, Volts Primary: 220x440, 230x460, 240x 480, Volts Secondary: 110, 115, 120, Frequency 50/60 HZ/60 HZ, Secondary FuseMidget Cartridge, 13/32 IN x 1-1/2 IN
Also known as: 783472002467, E250WB, SOLE250WB

Specifications

Volt Amps: 250
Phase: 1
Secondary Voltage: 120, 115, 110
Primary Voltage: 240/480, 220/440, 230/460
Volt Amps: 250
Secondary Voltage: 120, 115, 110
Phase: 1
Primary Voltage: 240/480, 220/440, 230/460