PRWIII 600A J FUSE Plug 50% int grd

Item #: 0559024

Cat #: P3F366JG

UPC: 786683021050

$ 22240.24 EA
Company wide:
0 in stock
Documents & Guides
Eaton Pow-R-Way III, Fusible plug-in unit, Three-pole, Plug, 600A, 600V, Busway, 50% internal ground, J class fuses

Overview

Eaton Pow-R-Way III, Fusible plug-in unit, Three-pole, Plug, 600A, 600V, Busway, 50% internal ground, J class fuses

The Pow-R-Way III design is the preferred means of connecting electrical equipment to maximize busway performance in power distribution systems and can be used over a range of industrial, commercial, and institutional applications worldwide.

Also known as: 786683021050, P3F366JG, CUTP3F366JG

Specifications

Poles: 3
Amps: 600
Poles: 3
Amps: 600