Incandescent Light Module

Item #: 0559015

Cat #: E26B6V1

UPC: 782114124338

Company wide:
0 in stock
Documents & Guides
Incandescent Light Module, Blue Lens, Steady Or Flashing, 12 Vac/vdc

Overview

Incandescent Light Module, Blue Lens, Steady Or Flashing, 12 Vac/vdc
Also known as: 782114124338, E26B6V1, CUTE26B6V1

Specifications

Volts AC: 12
Color: Blue
Volts DC: 12
Light Technology: Incandescent
Volts AC: 12
Volts DC: 12
Color: Blue
Light Technology: Incandescent