Enclosure, Single Door, NEMA 4, 16 x 12 x 6"

Item #: 0558927

Cat #: 16126-4

UPC: 782051810004

$ 1572.57 EA
Company wide:
0 in stock
Documents & Guides
Enclosure, Single Door, NEMA 4, 16 x 12 x 6 Inch

Overview

Enclosure, Single Door, NEMA 4, 16 x 12 x 6 Inch
Also known as: 782051810004, 16126-4, CIR161264

Specifications

Height: 16 in
Width: 12 in
Mounting: Surface
Depth: 6 in
Material: Steel
IP/NEMA Rating: NEMA 4
Height: 16 in
Mounting: Surface
Material: Steel
Width: 12 in
Depth: 6 in
IP/NEMA Rating: NEMA 4