Elbow 90-Degree Outside Opening, fits 6.00x6.00, Gray, Steel

Item #: 0558900

Cat #: F6690EOUT

UPC: 783510131531

$ 128.68 EA
Company wide:
0 in stock
Lay-in Painted 90-Deg Elbow with Outside Opening removable top bottom used for 90-degree turns. This 90-Degree Elbow—Outside Opening, F6690EOUT item fits 6.00x6.00 inches with a material of Steel colored Gray.

Overview

Lay-in Painted 90-Deg Elbow with Outside Opening removable top bottom used for 90-degree turns. This 90-Degree Elbow—Outside Opening, F6690EOUT item fits 6.00x6.00 inches with a material of Steel colored Gray.

The nVent HOFFMAN HOFF6690EOUT is for continuous run with 90-degree turns. Top and inside covers removable.

Also known as: 783510131531, F6690EOUT, HOFF6690EOUT

Features & Benefits

  • Lay-in Painted 90-Degree Elbows with Outside Opening are used for continuous run with 90-degree turns
  • Top, bottom and outside covers removable
  • Lay-in feature allows wires and cables can be laid in along wireway run
  • No pulling through of wires or cables prevents damage to insulation that often occurs in a pull-through wiring system

Specifications

IP/NEMA Rating: NEMA 1
Color: Gray
Height: 6 in
Material: Steel
Width: 6 in
Angle: 90°
IP/NEMA Rating: NEMA 1
Height: 6 in
Width: 6 in
Color: Gray
Material: Steel
Angle: 90°