Three Gang Electrical Box

Item #: 0558886

Cat #: P-643QT

UPC: 085339463016

$ 6.02 EA
Company wide:
344 in stock
Documents & Guides
Three Gang Electrical Box For Use With Nonmetallic Sheathed Cable

Overview

Three Gang Electrical Box For Use With Nonmetallic Sheathed Cable

New Work Residential Construction 2 Hr Fire Resistive Walls

Also known as: 085339463016, P-643QT, ALLP643QT

Specifications

Gangs: 3
Mounting: Clamp, Nail On
Color: Black
Depth: 3 9/16 in
Cubic Inches: 64 in³
Gangs: 3
Color: Black
Cubic Inches: 64 in³
Mounting: Clamp, Nail On
Depth: 3 9/16 in