Switch/Outlet Box, 2 Gang, New Work/Nail-On Type, 3-9/16" Deep, Polycarbonate, Black

Item #: 0558885

Cat #: P-442QT

UPC: 085339440017

$ 4.02 EA
Company wide:
1,126 in stock
Documents & Guides
Switch/Outlet Box, 2 Gang, New Work/Nail-On Type, 3-9/16 Inch Deep, Polycarbonate, Black, For Use With Nonmetallic Sheathed Cable

Overview

Switch/Outlet Box, 2 Gang, New Work/Nail-On Type, 3-9/16 Inch Deep, Polycarbonate, Black, For Use With Nonmetallic Sheathed Cable

New Work Residential Construction 2 Hr Fire Resistive Walls

Also known as: 085339440017, P-442QT, ALLP442QT

Specifications

Gangs: 2
Mounting: Clamp, Nail On
Color: Black
Depth: 3 9/16 in
Cubic Inches: 43.500 in³
Gangs: 2
Color: Black
Cubic Inches: 43.500 in³
Mounting: Clamp, Nail On
Depth: 3 9/16 in