Fish Tape, Fiberglass, 250' X 3/16"

Item #: 0558751

Cat #: 05158

UPC: 783310051589

$ 621.87 EA
Company wide:
0 in stock
Documents & Guides
Fish Tape, Fiberglass, 250 Feet X 3/16 Inch, Replacement, No Case

Overview

Fish Tape, Fiberglass, 250 Feet X 3/16 Inch, Replacement, No Case

Replacement Fiberglass Tape - 250' × 3/16" (NO CASE)

Also known as: 783310051589, 05158, GRE05158

Specifications

Length: 250 ft
Diameter: 3/16 in
Material: Fiberglass
Type: Fish Tape
Length: 250 ft
Material: Fiberglass
Diameter: 3/16 in
Type: Fish Tape