1
more

Breaker, Molded Case, Frame Only, 400A, 600VAC, 250VDC, 3P, 65kAIC
Item #: 0558739
Cat #: CHKD3400F
UPC: 786679346600
$ 12342.06 EA
Company wide:
0
in stock
Documents & Guides
Breaker, Molded Case, K-Frame, CHKD, Frame Only, Fixed Thermal, Fixed Magnetic Trip Type, 3-Pole, 400 Amp, 600 Volt AC, 250 Volt DC, 65 kAIC @ 480 Volt AC, 50/60 Hz, 100% Rated
Overview
Breaker, Molded Case, K-Frame, CHKD, Frame Only, Fixed Thermal, Fixed Magnetic Trip Type, 3-Pole, 400 Amp, 600 Volt AC, 250 Volt DC, 65 kAIC @ 480 Volt AC, 50/60 Hz, 100% Rated
Experience the superior quality of the Eaton Series C Molded Case Circuit Breaker. The Series C circuit breaker is ideal for panelboards, switchboards, motor control centers, and busway applications. Choose from a premier selection of trip units including thermal magnetic, electronic, and magnetic only switches. Available for systems up to 600 VAC or 250 VDC with current ratings up to 800A.
Also known as: 786679346600, CHKD3400F, CUTCHKD3400F
Specifications
| Poles: | 3 |
| Family / Style: | CH |
| Amps: | 400 |
| Type: | Breaker; Molded Case; Frame Only |
| Poles: | 3 |
| Amps: | 400 |
| Family / Style: | CH |
| Type: | Breaker; Molded Case; Frame Only |