Switch/Outlet Box, 3-Gang, Depth: 3", Nail-On, Non-Metallic

Item #: 0558733

Cat #: EZ74TN

UPC: 088700041912

$ 10.13 EA
Company wide:
240 in stock
Switch/Outlet Box, 3-Gang, Depth 3 Inch, Cubic Inches 78, Nail-On, Non-Metallic

Overview

Switch/Outlet Box, 3-Gang, Depth 3 Inch, Cubic Inches 78, Nail-On, Non-Metallic

CANTEX EZ74TN EZ BOX is a 74 cu. in. 3-gang nail-on electrical switch and outlet box for residential or light commercial new construction (new work) electrical installations with molded brackets for steel stud mounting. It features 12 wire clamps and enhanced angled nails for easy installation.

Also known as: 088700041912, EZ74TN, CTXEZ74TN

Specifications

Gangs: 3
Depth: 3 in
Mounting: Nail On
Cubic Inches: 74 in³
Gangs: 3
Mounting: Nail On
Depth: 3 in
Cubic Inches: 74 in³