Switch/Outlet Box, 2-Gang, Depth: 3", Nail-On, Non-Metallic

Item #: 0558732

Cat #: EZ48DNZ

UPC: 088700043886

$ 7.75 EA
Company wide:
1,343 in stock
2-Gang, Nail-On, Switch/Outlet Box, Non-Metallic, Depth: 3". Cubic Inches: 48". Includes: Clamps

Overview

2-Gang, Nail-On, Switch/Outlet Box, Non-Metallic, Depth: 3". Cubic Inches: 48". Includes: Clamps

CANTEX EZ48DNZ EZ BOX is a 48 cu. in. 2-gang electrical switch and outlet box for residential or light commercial new construction (new work) electrical installations with molded brackets for steel stud mounting and screw-nails. It also features screw-nails for use on aluminum, light to medium grade steel or wood studs. The sharp point, slotted head and threaded body allow for easy installation using a power screwdriver without having to pre-drill. It can also be installed on wood studs using a hammer.

Also known as: 088700043886, EZ48DNZ, CTXEZ48DNZ

Specifications

Depth: 3 in
Gangs: 2
Color: Gray
Material: PVC
Mounting: Nail On
Cubic Inches: 48 in³
Depth: 3 in
Color: Gray
Mounting: Nail On
Gangs: 2
Material: PVC
Cubic Inches: 48 in³