4 Gauge Tie Wire

Item #: 0558705

Cat #: 4BASOLX200

UPC:

$ 0.37 FT
Company wide:
4,400 in stock
4 AWG, Solid, Bare Aluminum Tie Wire, Soft Drawn, 200 ft. Reel. Utility/EC Grade. Weight lbs / 1000 ft.: 38.4 lbs.

Overview

4 AWG, Solid, Bare Aluminum Tie Wire, Soft Drawn, 200 ft. Reel. Utility/EC Grade. Weight lbs / 1000 ft.: 38.4 lbs.
Also known as: 4BASOLX200, 4BASOLTIEX200

Specifications

Length: 200 ft
Material: Aluminum
Allowable Gauge Range: 4
Length: 200 ft
Allowable Gauge Range: 4
Material: Aluminum