Closing Plate, 5" x 5", Painted, Replaces S9064

Item #: 0558662

Cat #: A9064

UPC: 784572110526

$ 13.93 EA
Company wide:
0 in stock
Documents & Guides
Closing Plate, 5 Inch x 5 Inch, Painted, Replaces S9064

Overview

Closing Plate, 5 Inch x 5 Inch, Painted, Replaces S9064
Also known as: 784572110526, A9064, MLBA9064

Specifications

Size: 5 in
Standards: California Proposition 65
Size: 5 in
Standards: California Proposition 65