DAY CAX6 ER UNITS WITH

Item #: 0558583

Cat #: CAX6

UPC: 734340753226

Company wide:
0 in stock
Er Units With Semi-recessed Lamp Heads, 6v, 6w, White, 2-mr16 Halogen Lamps

Overview

Er Units With Semi-recessed Lamp Heads, 6v, 6w, White, 2-mr16 Halogen Lamps
Also known as: 734340753226, CAX6, CHLCAX6, Bug Eye

Specifications

Volts DC: 6
Material: Thermoplastic
Color: White
Wattage: 6
Light Technology: Halogen
Volts AC Range: 120 - 277
Volts DC: 6
Color: White
Light Technology: Halogen
Material: Thermoplastic
Wattage: 6
Volts AC Range: 120 - 277