Freedom Iec Full Voltage Non-reversing Contactor

Item #: 0558531

Cat #: CE15DN3BB

UPC: 782113778938

$ 552.92 EA
Company wide:
0 in stock
Documents & Guides
Iec Full Voltage Non-reversing Contactor, Freedom, Size D, 3-pole, No Auxiliarycontact, 240 Vac/ 60 Hz - 220 Vac/ 50 Hz Coil

Overview

Iec Full Voltage Non-reversing Contactor, Freedom, Size D, 3-pole, No Auxiliarycontact, 240 Vac/ 60 Hz - 220 Vac/ 50 Hz Coil
Also known as: 782113778938, CE15DN3BB, CUTCE15DN3BB

Specifications

Family / Style: Freedom
Type: Contactor
Family / Style: Freedom
Type: Contactor