Contactor

Item #: 0558530

Cat #: AE16BNS0BC

UPC: 782113979984

$ 772.39 EA
Company wide:
0 in stock
IEC OPEN 3P STR SZ B 240V COIL - FOR REPLACEMENT ONLY

Overview

IEC OPEN 3P STR SZ B 240V COIL - FOR REPLACEMENT ONLY
Also known as: 782113979984, AE16BNS0BC, CUTAE16BNS0BC

Specifications

Family / Style: Freedom
Phase: 3
Volts AC: 240, 220
Family / Style: Freedom
Volts AC: 240, 220
Phase: 3