Corded/Cordless Vacuum

Item #: 0558517

Cat #: DC500

UPC: 028877455358

Company wide:
0 in stock
Corded/Cordless Vacuum, Power Requirements: 12V - 18V Battery Packs or 120V AC, Tank Size: 2 Gallon, Hose Diameter: 1-1/4", Hose Length: 5 ft, Voltage: 12V - 18V, Weight: 9.7 lbs, Includes: Crevice Tool, Wide Nozzle & Vacuum

Overview

Corded/Cordless Vacuum, Power Requirements: 12V - 18V Battery Packs or 120V AC, Tank Size: 2 Gallon, Hose Diameter: 1-1/4", Hose Length: 5 ft, Voltage: 12V - 18V, Weight: 9.7 lbs, Includes: Crevice Tool, Wide Nozzle & Vacuum

The DC500 2 Gallon Cordless/Corded Wet/Dry Vac is ideal for cleaning wet and dry workspaces. Features Gore™ wet/dry filters, which is 99.7 percent effective at trapping drywall dust. Filter requires no change cover and is washable. Easily empty liquids from drain port.

Also known as: 028877455358, DC500, DEWDC500

Specifications

Volts DC: 18, 12
Type: Vacuum, Bare Tool
Volts DC: 18, 12
Type: Vacuum, Bare Tool