Small Angle Grinder

Item #: 0558514

Cat #: DWE402

UPC: 885911355810

Company wide:
0 in stock
Documents & Guides
Grinder, Small Angle, Wheel Diameter: 4-1/2", No Load RPM: 11000, Voltage: 120 AC, Current: 10 Amps, Weight: 4.6 lbs, Power: 1200W, Includes: 2-Position Side Handle, Keyless Adjustable Guard, Wrench

Overview

Grinder, Small Angle, Wheel Diameter: 4-1/2", No Load RPM: 11000, Voltage: 120 AC, Current: 10 Amps, Weight: 4.6 lbs, Power: 1200W, Includes: 2-Position Side Handle, Keyless Adjustable Guard, Wrench

The DWE402 4-1/2" (115mm) Small Angle Grinder features three powerful systems for maximizing performance such as the Dust Ejection System for preventing damaging dust from entering the tool, One-Touch Guard™ for 360-degree rotation, and Quick-Change™ Wheel Release for easy wheel removal.

Also known as: 885911355810, DWE402, DEWDWE402

Specifications

Amps: 10
Type: Grinder
Volts AC: 120
Amps: 10
Volts AC: 120
Type: Grinder