Freedom Iec Full Voltage Reversing Contactor

Item #: 0558315

Cat #: CE55FN3BB

UPC: 782113411781

$ 1932.81 EA
Company wide:
0 in stock
Documents & Guides
Iec Full Voltage Reversing Contactor, Freedom, Size F, 3-pole, 1nc Top Mounted Auxiliary Contact, 240 Vac/ 60 Hz - 220 Vac/ 50 Hz Coil

Overview

Iec Full Voltage Reversing Contactor, Freedom, Size F, 3-pole, 1nc Top Mounted Auxiliary Contact, 240 Vac/ 60 Hz - 220 Vac/ 50 Hz Coil
Also known as: 782113411781, CE55FN3BB, CUTCE55FN3BB

Specifications

Family / Style: Freedom
Type: Contactor
Family / Style: Freedom
Type: Contactor