Fan Control, Slide Type, Variable Speed

Item #: 0558305

Cat #: NTFS-6E-BR

UPC: 027557677516

$ 145.80 EA
Company wide:
0 in stock
Documents & Guides
Fan Control, Slide Type, Variable Speed, 1-Pole, 6A, 120V, 60Hz, Color: Brown. Use with fans marked "Suitable for use with solid-state fan-speed controls only."

Overview

Fan Control, Slide Type, Variable Speed, 1-Pole, 6A, 120V, 60Hz, Color: Brown. Use with fans marked "Suitable for use with solid-state fan-speed controls only."

Nova T Fully Variable Fan-Speed Control, Single-pole (small control), 120V/6A inbrown

Also known as: 027557677516, NTFS-6E-BR, LUTNTFS6EBR

Specifications

Color: Brown
Volts AC: 120
Mounting: Surface
Poles: 1
Type: Variable Speed
Color: Brown
Mounting: Surface
Type: Variable Speed
Volts AC: 120
Poles: 1